R250.56
Ex VAT
R288.14
Inc VAT
17 Variations Available
Product Details
Product Specification
AF
A heavy duty range designed to cope with the demands of industrial agricultural machinery and heavy plant, static or mobile. All Kennedy Professional sockets have a unique double knurl to give a high grip essential for a quick tool change when hands are greasy. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location. Registered Design No. 2053516UK.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
EAN | 5036140137288 |
ECLASS Code | 21040218 |
Size System | Imperial |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |