R63.56
Ex VAT
R73.09
Inc VAT
12 Variations Available
Product Details
Product Specification
Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these single hexagon, 1/4in. square drive sockets are designed for longevity. Manufactured from chrome vanadium steel, each product is chrome plated, aluminium free and has a mirror finish. Available in a range of metric sizes, each piece has a double knurl design and a chamfered leading edge.
Features and Benefits
• Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily
• Manufactured from chrome vanadium steel for optimum durability
• Fully chrome plated with a mirror finish for bolstered protection against corrosion as well as general wear and tear
• Aluminium-free to ensure non-sparking
• Chamfered leading edge ensures easy fastener location
• Available in a range of metric sizes to suit your specific needs and application
Typical Applications
• Engineering
• Automotive
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
EAN | 5036140132405 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Hexagon Socket |
UNSPSC Code | 27111704 |