R44.00
Ex VAT
R50.60
Inc VAT
13 Variations Available
Product Details
Product Specification
Available in a range of metric sizes, these bi-hexagon 1/4in. square drive deep impact sockets are ideal for removing deep recessed sockets. Manufactured from high grade chrome vanadium steel which is fully chromed, aluminium free and with a high polish mirror finish. Side-Drive® bi-hexagon sockets are designed to reduce stress and damage to fasteners and each product possesses a chamfered leading edge.
Features and benefits
• Made from chrome vanadium steel for maximum durability
• Fully chrome plated with a mirror finish for an easy component clean
• Aluminium-free making them useful for non-sparking applications
• Side-Drive® bi-hexagon sockets are designed to reduce stress/damage to fasteners
• Unique 'Double-Knurl' design gives the sockets high grip
• Chamfered leading edge ensures easy fastener location
• Available in a range of metric sizes to suit your exact needs
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/4in. |
EAN | 5036140412996 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |