R67.22
Ex VAT
R77.30
Inc VAT
6 Variations Available
Product Details
Product Specification
AF
Manufactured from high quality steel tube. Zinc plated for corrosion resistance, each supplied with tommy bar.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127562 |
Finish/Coating | Zinc-Plated |
Insulated | No |
Material | Steel |
Overall Length | 125mm |
Size | 11/16in. x 3/4in. |
Size System | Imperial |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner |