R685.30
Ex VAT
R788.09
Inc VAT
12 Variations Available
Product Details
Product Specification
Spark Resistant L-Type socket wrench
Aluminium Bronze
Metric
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140404199 |
Material | Aluminium Bronze |
Overall Length | 120mm |
Size | 6mm |
Size System | Metric |
UNSPSC Code | 27111725 |
Wrench Type | Non-Sparking Socket Wrench |