noscriptKennedy 16mm, Metric, Non-Sparking Socket Wrench, 255mm, Aluminium Bronze 121A-16 | Cromwell Tools
logo

Kennedy

16mm, Metric, Non-Sparking Socket Wrench, 255mm, Aluminium Bronze

SKU:

KEN5750026K

MPN:

121A-16

R1481.70

Ex VAT

R1703.95

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant L-Type socket wrench
    Aluminium Bronze
    Metric


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140404267

    Material

    Aluminium Bronze

    Overall Length

    255mm

    Size

    16mm

    Size System

    Metric

    UNSPSC Code

    27111725

    Wrench Type

    Non-Sparking Socket Wrench