R1705.00
Ex VAT
R1960.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Wide and deep jaw profile, clears obstacles to firmly clamp sections that a normal grip wrench cannot.
• Adjustable jaw opening.
• Ergonomic design, comfortable handling.
• No Pinch, Easy Release.
• Concave profile for better push-pull.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140242647 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 400mm |
Overall Length | 600mm |
Throat Depth | 410mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |