R201.67
Ex VAT
R231.92
Inc VAT
2 Variations Available
Product Details
Product Specification
Available with a 6 or 12 inch precision rolled blade, this multi-functional combination square is the ideal product for marking and measuring a host of materials. Manufactured from diecast alumium, the product can be used as a mitre or try square, a spirit level, marking or height gauge as well as a general purpose ruler. Both sizes are supplied with a scribing tool.
Features and Benefits
• Multi-functional and can be adapted to the needs of the user
• Available with a 6 or 12 inch ruler to allow you to select the size that best suits your requirements
• Manufactured from diecast aluminium for durability and overall product longevity
• Supplied with a scribing tool to allow you to mark off measurements quickly
Typical Applications
• Ideal for use as try square, mitre square, depth gauge, spirit level, marking gauge, height gauge and rule
• Woodworking
• Metalworking
• Stonemasonry
Attribute | Value |
---|---|
Angle Type | N/A° |
Blade Dimensions | 150mm x 13mm 6x1/2 |
Blade Length | 150mm |
Blade Width | 13mm |
Brand | Kennedy |
Colour | Silver |
EAN | 5036140009936 |
ECLASS Code | 21170303 |
Features | Depth Gauge, Spirit Level |
Finish/Coating | Uncoated |
Graduation Marking Colours | Black |
Graduation Type | 6in. |
Material | Aluminium |
Type | Combination Square/Rule |
UNSPSC Code | 27111800 |