R1839.44
Ex VAT
R2115.36
Inc VAT
Product Details
Product Specification
Can be bench mounted either vertically or horizontally, and on either side. Unique design permits the vice to rotate a full 360° then self-lock when jaws are tightened.
Jaw height: 54mm (2 1/8”).
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Senator |
EAN | 5036140027886 |
ECLASS Code | 21020601 |
Jaw Opening | 125mm |
Jaw Width | 90mm |
Mounting Type | Bolt |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |