R134.44
Ex VAT
R154.61
Inc VAT
Product Details
Product Specification
High quality moulded and contoured handle. Large base with two coarse pitched edges and two fine pitched edges. Suitable for use with all tile and carpet adhesives.
Attribute | Value |
---|---|
Brand | Kennedy |
Dimensions | 270mm x 110mm |
EAN | 5036140110342 |
ECLASS Code | 21040604 |
Material | Polyethylene |
Overall Length | 270mm |
Overall Width | 110mm |
Type | Brick Trowel |
UNSPSC Code | 27112201 |