noscriptKennedyPro 14mm x 160mm Spark Resistant Flat Cold Chisel Al-Br | Cromwell Tools
logo

KennedyPro

14mm x 160mm Spark Resistant Flat Cold Chisel Al-Br

SKU:

KEN5752020K

R737.00

Ex VAT

R847.55

Inc VAT

IN STOCK (50+)

    Product Details

    Flat Cold Chisels
    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Blade Material

    Aluminium Bronze

    Blade Width

    14mm

    Brand

    KennedyPro

    EAN

    5036140124875

    ECLASS Code

    21040605

    End Type

    Flat

    Overall Length

    160mm

    Product Type

    Cold Chisel

    Special Features

    Non-sparking

    UNSPSC Code

    27111901