logo

Rutland

Hose Tidy, Plastic, 1/2 and 5/8in., Green

SKU:

RTL5234090K

R117.33

Ex VAT

R134.93

Inc VAT

IN STOCK (50+)

    Product Details

    This wall mounting bracket is a simple and tidy solution to the storage of garden hose and fittings. Hose and fittings are not supplied.


    Features and Benefits
    • Designed to be wall mounted
    • Compact design fits anywhere convenient
    • Fitting hole diameters of 2x 13mm (1/2in.), 2x 16mm (5/8in.) for screws to be attached


    Typical Applications
    • Gardening
    • Landscaping


    Notes
    • Hose and fitting are not supplied


    Product Specification
    Attribute
    Value

    Brand

    Rutland

    Colour

    Green

    EAN

    5036140022539

    ECLASS Code

    27140903

    Hose Diameter

    5/8in.

    Individual or Set

    Individual

    Material

    Plastic

    MFR Part No.

    HT030

    Product Type

    Hose Tidy

    UNSPSC Code

    40142008