SKU:
KBE2702024K
R1390.89
Ex VAT
R1599.52
Inc VAT
Product Details
Product Specification
Product Documents
This powerful and versatile air grinder is suitable for use with a wide range of sanding and grinding applications. With a compact design it is well suited to working in confined spaces
Features and Benefits
• Powerful 0.5hp motor for a good surface finish
• Safety release throttle prevents accidental start-ups
• Rear exhaust directs away from the workpiece
Typical Applications
• For use on grinding, polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
• Recommended Consumables - Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Red Line |
Collet Size | 6 mm |
EAN | 5036140089105 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 172mm |
MFR Part No. | GD2206L |
Model Number | GD2206L |
No Load Speed | 23,000rpm |
Noise / Vibration Information | Sound Power Level: 103dB(A). Sound Pressure Level: 88.72dB(A). Vibration Level: 11.33m/s² Vibration Level Uncertainty K: 1.385m/s² |
Power | 375W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.6kg |