noscriptMatlock Lockout Keyed Padlock, Master Keyed, Nylon, Red, , Weatherproof 9508915K | Cromwell Tools
logo

Matlock

Lockout Keyed Padlock, Master Keyed, Nylon, Red, , Weatherproof

SKU:

MTL9508915K

MPN:

9508915K

R568.33

Ex VAT

R653.58

Inc VAT

IN STOCK (6)

    Product Details

    A compact padlock with a hardened nylon shackle with non-conductive properties. Ideal for adding an extra level of security when working in dangerous environments.


    Colour: red.


    Product Specification
    Attribute
    Value

    Body Colour

    Red

    Body Material

    Nylon

    Brand

    Matlock

    EAN

    5036140399037

    ECLASS Code

    25010105

    Key Type

    Master Keyed

    MFR Part No.

    LOK068

    Pack Quantity

    Single

    Padlock Type

    Keyed Lockout Padlock

    Shackle Diameter

    6mm

    Shackle Material

    Nylon

    UNSPSC Code

    46171501

    Weatherproof

    Yes