R671.00
Ex VAT
R771.65
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed to provide medium to maximum security for indoor and outdoor use on store front and factory gates, large toolchests, construction site storage etc. This heavy duty padlock has a hardened steel body, black e-coating, molybdenum shackle and 4 digit combination.
Attribute | Value |
---|---|
Body Colour | Brass |
Body Material | Hardened Steel |
Body Width | 51mm |
Brand | Matlock |
EAN | 5036140244061 |
ECLASS Code | 25010105 |
Key Type | Combination |
MFR Part No. | RB52R |
Pack Quantity | Single |
Padlock Type | Combination Padlock |
Shackle Diameter | 7.93mm |
Shackle Material | Molybdenum Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |