logo

Matlock

Lockout Keyed Padlock, Keyed Different, Nylon, Red, , Weatherproof

SKU:

MTL9508974K

MPN:

LOK185

R602.56

Ex VAT

R692.94

Inc VAT

IN STOCK (26)

    Product Details

    A compact padlock with a flexible wire shackle. With the 3mm diameter wire shackle this padlock is ideal for use on smaller MCB lockouts or for when a standard padlock is unsuitable.


    Colour: red.


    Product Specification
    Attribute
    Value

    Body Colour

    Red

    Body Material

    Nylon

    Brand

    Matlock

    EAN

    5036140399624

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    LOK185

    Pack Quantity

    Single

    Padlock Type

    Keyed Lockout Padlock

    Shackle Diameter

    3mm

    Shackle Material

    Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes