R244.44
Ex VAT
R281.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Laminated brass body with a hardened steel shackle, a double locking mechanism and a pin cylinder. For indoor and outdoor use on minimum to medium security items.
Key change every 1000.
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 50mm |
Brand | Matlock |
EAN | 5036140152458 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 803B |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 8.8mm |
Shackle Length | 25mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |