R90.44
Ex VAT
R104.01
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Improve your security with these solid brass padlocks. Ideal use on minimum to medium-security items, these padlocks feature hardened steel, changeable shackles that can be used both indoors and out.
Features and Benefits
• Double lever locking mechanism for extra security
• Anti-pick cylinder to protect against impact, drilling, and lock-picking
• Supplied with 2 keys per lock for a handy spare
Notes
• Lock type: Open shackle
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 20mm |
Brand | Matlock |
EAN | 5036140152601 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | X20 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 3.2mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |