R7.70
Ex VAT
R8.86
Inc VAT
2 Variations Available
Product Details
Product Specification
Key Blank to suit 20mm, 30mm & 40mm, 50 & 60mm padlocks.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140326651 |
For Use With | Matlock 20mm x 10.3mm Shackle Solid Brass Padlock |
Key Type | Key Blank |
Material | Brass |
MFR Part No. | KB20 |
UNSPSC Code | 46171505 |