SKU:
SOL7420705G
MPN:
.
R21350.55
Ex VAT
R24553.13
Inc VAT
Product Details
Product Specification
This general-purpose spill kit provides an all-in-one fulfillment of equipment required to clean up spillages of up to 360 litres.
Features and Benefits
• 360 litre absorbency capacity to ensure effective clean up of spills
• Suited for maintenance spills and colour coded grey accordingly
• Clearly labelled for easy identification
• Easy to store with a handle for easy manoeuvrability
• Wheeled bin included for quick transport to the spill site
Contents
• 200 x Absorbent pads
• 20 x Absorbent 1.2m socks
• 4 x Absorbent 3m socks
• 20 x Absorbent pillows
• 1 x Hazard floor sign
• 1 x Hazard waste tape
• 40 x Hazardous waste disposal bags and ties
• 1 x Wheeled bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 360L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
ECLASS Code | 30010300 |
Includes | 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m Socks 20 x Absorbent Pillows 40 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 4 x Absorbent 3m Socks |
Overall Depth | 86cm |
Overall Height | 110cm |
Overall Width | 58cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |