logo

Solent Spill Control

Maintenance Absorbent Roll, 189L Roll Absorbent Capacity, 80cm x 40m, Single Roll

SKU:

SOL7420855K

MPN:

M0308040

R6234.56

Ex VAT

R7169.74

Inc VAT

IN STOCK (10)

    Product Details

    Maintenance Absorbent rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, they absorb both water and oil-based fluids.


    Features and Benefits
    • Absorbent capacity of 120L or 189L depending on your choice of product
    • Suited for maintenance type spills and colour coded grey accordingly
    • High absorbency rates and fast wicking
    • Once used, the rolls must be disposed of according to local and national regulations


    Standards
    • BS 7959-1:2004


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    189L

    Application

    Maintenance

    Brand

    Solent Spill Control

    ECLASS Code

    30020000

    Overall Length

    40m

    Overall Width

    80cm

    Pack Quantity

    Single Roll

    Standards Met

    BS 7959-1:2004

    UNSPSC Code

    47131909