SKU:
SOL7420830L
MPN:
M0408040
R6437.44
Ex VAT
R7403.06
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace. Supplied in a Black/Grey colour, they absorb both water and oil based fluids to keep your work area clean and safe.
Features and Benefits
• Available in three sizes, with absorbent capacities of 60L, 80L or 126L depending on your selection
• Suited for maintenance spills and colour coded grey accordingly
• Easy to use and deploy; simply cut a length of to suit your spill and place it on the spillage area
• Dispose of in line with local and national regulations
• Possesses excellent resistance to wear and tear
• Has a high tensile strength making it extremely hard to tear or break
• Can absorb the majority of water and oil based liquids
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 126L |
Application | Maintenance |
Brand | Solent Spill Control |
EAN | 5036140390751 |
ECLASS Code | 30020000 |
Overall Length | 40m |
Overall Width | 80cm |
Pack Quantity | Single Roll |
Standards Met | BS 7959-1:2004 |
UNSPSC Code | 47131909 |