R18907.78
Ex VAT
R21743.95
Inc VAT
Product Details
Product Specification
The Cooling System & Radiator Cap Pressure Tester is designed for pressure testing cooling systems and radiator caps up to 35psi (2.5bar), making it an essential tool for vehicle maintenance. Its versatility allows it to work with nearly all types of vehicles, ensuring broad usability. Supplied in a durable, ultra-robust case, it keeps all parts securely stored and organised for easy access and transport. This pressure tester provides a practical solution for maintaining and testing vehicle cooling systems and radiator caps, ensuring optimal performance and reliability.
Features and Benefits
• Tests cooling systems and radiator caps up to 35psi (2.5bar) for reliable pressure checks
• Designed to be used on a wide range of vehicles, offering great versatility
Typical Applications
• Suitable for use on most makes of car and commercial vehicles, including: Mercedes, Ford, Chrysler, Peugeot, Honda, Lexus, Mazda, Suzuki, Toyota, Nissan, Opel, Volkswagen, Saab, Volvo, Audi, Citroen, Fiat and BMW
Contents
• 14 radiator pressure testing caps, for use in testing cooling systems for leaks
• Two cap adaptors, sizes 2-3 and 4-5, for testing radiator cap release pressure and seal condition
• Two 200psi coolant hoses (5/16" and 3/8"), for use with T-adaptor for in-line pressure testing
• T-adaptor for creating in-line pressure testing set-up
• Two 3/4" hose
• Blow moulded case
Attribute | Value |
---|---|
Additional Features | For use on most makes of car and commercial vehicles Supplied in robust blow moulded case |
Brand | Kennedy |
EAN | 5036140043947 |
ECLASS Code | 21049090 |
Includes | 14 radiator pressure testing caps 2 cap adaptors 2 coolant hoses 200psi (5/16" and 3/8") 2 hose clips 3/4" Blow moulded case T-adaptor |
MFR Part No. | CL-350L |
Number of Pieces | 22 |
Product Type | Cooling System Pressure Tester |
UNSPSC Code | 27140000 |
Weight Each | 5200g |