noscriptKennedy PLANISHING HAMMER LIGHT SHRINKING | Cromwell Tools
logo

Kennedy

PLANISHING HAMMER LIGHT SHRINKING

SKU:

KEN5257280K

R619.67

Ex VAT

R712.62

Inc VAT

IN STOCK (50+)

    Product Details

    Highly polished striking heads and cheeks. One flat round face and one milled, serrated square face. Hickory shaft. Manufactured to BS 4114. Specially designed for panel beating on slightly stretched areas of metal. The cross milled face forces small amounts of metal into the spaces created.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Hickory Shaft Manufactured to BS 4114

    Brand

    Kennedy

    EAN

    5036140113107

    ECLASS Code

    21049090

    Length

    325mm

    MFR Part No.

    Light Shrinking

    Number of Pieces

    1

    Product Type

    Panel Beating Hammer

    Tool Material

    Steel

    UNSPSC Code

    27141001

    Weight

    320g