R519.44
Ex VAT
R597.36
Inc VAT
Product Details
Product Specification
Curved Dolly
Manufactured from drop forged medium carbon steel (SAE/AISI 1055). Heat-treated with a polished mirror finish. For raising low spots on panels. The edge can also be used to restore the shape of a roof and reform beads.
Attribute | Value |
---|---|
Additional Features | Manufactured from drop forged medium carbon steel Polished mirror finish |
Brand | Kennedy |
EAN | 5036140109537 |
ECLASS Code | 21049090 |
Length | 132mm |
MFR Part No. | LDP153BN4 |
Number of Pieces | 1 |
Product Type | Panel Beating Dolly |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1.18g |