R419.22
Ex VAT
R482.10
Inc VAT
Product Details
Product Specification
Manufactured from drop forged medium carbon steel (SAE/AISI 1055). Heat-treated with a polished mirror finish. For general reshaping of contoured panels, raising low spots and general panel beating.
Attribute | Value |
---|---|
Additional Features | Manufactured from drop forged medium carbon steel Polished mirror finish |
Brand | Kennedy |
EAN | 5036140109544 |
ECLASS Code | 21049090 |
Length | 81mm |
MFR Part No. | LDP154BH1 |
Number of Pieces | 1 |
Product Type | Panel Beating Dolly |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 0.96g |