noscriptKennedy 120mm LOW CROWN TOE PANEL BEATING DOLLY | Cromwell Tools
logo

Kennedy

120mm LOW CROWN TOE PANEL BEATING DOLLY

SKU:

KEN5037560K

R619.67

Ex VAT

R712.62

Inc VAT

IN STOCK (25)

    Product Details

    Toe Dolly (Low Crown Dolly)
    Manufactured from highly durable drop forged medium carbon steel (SAE/AISI 1055).


    Features and Benefits
    • Heat-treated with a polished mirror finish
    • Can be easily used in the hand to deliver a series of blows to the underside of the panel
    • Long crown enables effective use, even in hard to reach areas


    Typical Applications
    • Perfect for panel reshaping


    Product Specification
    Attribute
    Value

    Additional Features

    Manufactured from drop forged medium carbon steel Polished mirror finish

    Brand

    Kennedy

    EAN

    5036140109520

    ECLASS Code

    21049090

    Length

    120mm

    MFR Part No.

    LDP158BH1

    Number of Pieces

    1

    Product Type

    Panel Beating Dolly

    Tool Material

    Steel

    UNSPSC Code

    27141001

    Weight

    1.41g