logo

Kennedy

758mm DOUBLE ENDED HAND PANEL BEATING DOLLY

SKU:

KEN5037520K

R486.44

Ex VAT

R559.41

Inc VAT

IN STOCK (50+)

    Product Details

    Double-End Hand Dolly
    Manufactured from drop forged medium carbon steel (SAE/AISI 1055). Heat-treated with a polished mirror finish. For reshaping crowned panels and general panel beating.


    Product Specification
    Attribute
    Value

    Additional Features

    Manufactured from drop forged medium carbon steel Polished mirror finish

    Brand

    Kennedy

    EAN

    5036140109506

    ECLASS Code

    21049090

    Length

    75mm

    MFR Part No.

    LDP151BN4

    Number of Pieces

    1

    Product Type

    Panel Beating Dolly

    Tool Material

    Steel

    UNSPSC Code

    27141001

    Weight

    1.15g