R2547.11
Ex VAT
R2929.18
Inc VAT
2 Variations Available
Product Details
Product Specification
Tangle-free, double insulated multi-stranded copper cable. Robust fully insulated colour coded clamps. Suitable for both 12 and 24V systems. Supplied with storage bag. Light duty: (220A). Medium duty: (350A). Heavy duty: (480A).
Attribute | Value |
---|---|
Brand | Kennedy |
Cable Colour | Black/Red |
Cable Length | 3.5m |
EAN | 5036140008304 |
ECLASS Code | 27050600 |
Jaw Type | Crocodile |
MFR Part No. | BBC25 |
UNSPSC Code | 26111704 |
Weight | 2.88kg |