noscriptKennedy IMPERIAL THICKNESS GAUGE | Cromwell Tools
logo

Kennedy

IMPERIAL THICKNESS GAUGE

SKU:

KEN3304010K

R1338.00

Ex VAT

R1538.70

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for carrying convenience. Lightweight - metric only 68g and inch 98g. Supplied in leather wallet.
    Spindle diameter: 6mm flat.
    Anvil diameter: 6.5mm flat.
    Parallelism: 5μm or less.
    Conversion chart printed on back of gauge.
    Accuracy: +/-0.02mm.


    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.02mm

    Additional Features

    Lightweight

    Brand

    Kennedy

    Display Type

    Dial

    EAN

    5036140343030

    System of Measurement

    Imperial

    UNSPSC Code

    41111607