R941.11
Ex VAT
R1082.28
Inc VAT
Product Details
Product Specification
Product Documents
The pocket size auto range digital multimeter. It measures AC/DC current, circuit continuity with data hold and duty cycle.
Features
• Auto power off.
• Capacitance measurement.
• AC/DC current measurement.
• Auto range.
• 4000 display count.
• Data hold and relative mode.
Attribute | Value |
---|---|
Additional Features | 4000 Display Count Auto power off Auto range |
Brand | Oxford |
EAN | 5036140467620 |
Includes | Battery Carrying Case |
Max. AC Current | 0.4A |
Max. AC Voltage | 600V |
Max. DC Current | 0.4A |
Max. DC Voltage | 600V |
MFR Part No. | UT120C |
UNSPSC Code | 41113630 |
Weight | 76g |