noscriptOxford 150mm DIAL CALIPER READING 0.05mm | Cromwell Tools
logo

Oxford

150mm DIAL CALIPER READING 0.05mm

SKU:

OXD3306150K

R1494.79

Ex VAT

R1719.01

Inc VAT

OUT OF STOCK

    Product Details

    Rack covers prevent dust from fouling teeth of racks.
    All measuring faces are precision ground and micro lapped for absolute inside, outside, depth and step readings.


    Manufactured to DIN 862.


    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.050mm

    Additional Features

    Rack covers

    Brand

    Oxford

    Caliper Type

    Dial Calipers

    EAN

    5036140154261

    ECLASS Code

    21170108

    Measurement Range

    0 - 150 mm

    Measures

    Depth External Internal Step

    Resolution

    0.05mm

    Standards Met

    DIN 862

    System of Measurement

    Metric

    UNSPSC Code

    41111621

    Weight Each

    320g