R2525.00
Ex VAT
R2903.75
Inc VAT
Product Details
Product Specification
Manufactured to BS 870.
Supplied in a durable plastic case.
Flatness: 0.6mm.
Parallelism: (2 + L/100) µm
(fraction rounded down).
Instrumental error: ±(1 + L/75) µm
(fraction rounded up).
L = maximum measuring length
Attribute | Value |
---|---|
Additional Features | Tungsten Carbide Tipped Anvils |
Brand | Kennedy |
EAN | 5036140343054 |
Graduations | 0.001mm |
Includes | Plastic case |
System of Measurement | Imperial |
UNSPSC Code | 41111601 |
Weight Each | 800g |