noscriptKennedy 1-2" EXTERNAL MICROMETER | Cromwell Tools
logo

Kennedy

1-2" EXTERNAL MICROMETER

SKU:

KEN3350220K

R1455.00

Ex VAT

R1673.25

Inc VAT

IN STOCK (22)

    Product Details

    Manufactured to BS 870.
    Supplied in a durable plastic case.
    Flatness: 0.6mm.
    Parallelism: (2 + L/100) µm
    (fraction rounded down).
    Instrumental error: ±(1 + L/75) µm
    (fraction rounded up).
    L = maximum measuring length


    Product Specification
    Attribute
    Value

    Additional Features

    Tungsten Carbide Tipped Anvils

    Brand

    Kennedy

    EAN

    5036140348066

    Graduations

    0.001mm

    Includes

    Plastic case

    System of Measurement

    Imperial

    UNSPSC Code

    41111601

    Weight Each

    300g