R4402.44
Ex VAT
R5062.81
Inc VAT
Product Details
Product Specification
Product Documents
Combining lightweight workshop design with enamel finished frame and blade-shaped anvil. Ratchet stop for consistent measurement. Complete with case.
Available in three sizes - 0-25mm, 25-50mm and 75-100mm.
Attribute | Value |
---|---|
Additional Features | Ratchet stop |
Brand | Oxford |
EAN | 5036140254916 |
Graduations | 0.010mm |
Includes | Case |
Measuring Range | 0 - 25mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |