R2769.00
Ex VAT
R3184.35
Inc VAT
Product Details
Product Specification
Product Documents
Environmentally improved - does NOT contain phenols, boron, triazene, PTBBA or chlorinated additives. Based on highly refined mineral oils. High degree of machine tool lubrication. Ideal for a wide range of machining operations. Low odour. Low unit cost. Stable emulsions in very soft and very hard water.
Recommended concentrations:
General Machining 7% or (a dilution of 14 to 1). Heavy duty machining 10% or (a dilution of 10 to 1).
Available in grade SC-INOX.
Supplied in 20 litre stacking poly container and 205 litre barrel.
Attribute | Value |
---|---|
Applications | Grinding |
Brand | Solent Lubricants Plus |
Container Type | Bottle |
EAN | 5036140071582 |
Features | Corrosion Protection Does Not Contain Phenols, Boron, Triazene, PTBBA Or Chlorinated Additives Low Odour |
For Use On | Aluminium Alloys Automotive Aluminium Alloys Stainless Steels |
Form | Oil |
MFR Part No. | SOLENT BRANDED |
Product Type | Water Soluble Oil |
Series | So-Cool |
Size | 20ltr |
UNSPSC Code | 15121502 |