R4589.44
Ex VAT
R5277.86
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
STD Tapping & Drilling Non-Soluble Fluid reduces heat and improves surface finish. This fluid is designed for use on steels, stainless and ceramics.
Features and Benefits
• Extends tool life and metal removal rates
• Anti-weld
• Silicone free
Typical Applications
• Sawing
• Tapping
• Drilling
Attribute | Value |
---|---|
Applications | Drilling Sawing Tapping |
Brand | Sherwood |
Container Type | Tin |
EAN | 5036140188136 |
Features | High anti weld features Reduces heat Silicone free |
For Use On | Ceramics Stainless Steels |
Form | Fluid |
MFR Part No. | 32998-001 |
Product Type | Cutting & Tapping Fluid |
Series | STD Tap & Drill |
Size | 5ltr |
UNSPSC Code | 15121502 |