R734.80
Ex VAT
R845.02
Inc VAT
Product Details
Product Specification
Product Documents
SP-90 is a silicone-based general-purpose lubricant that is NSF H1 registered for use in food and beverage sectors.
Features and Benefits
• The dry film provides an even coverage and maximum lubrication without staining
• A highly versatile product that is an excellent performance lubricant and release agent
• Good materials compatibility, NSF H1 registered for use in the food and beverage sector
• Dry film precision silicone that lubricates and reduces friction
• Effective temperature range: −50°C to +200°C for usage in a wide array of settings
• Solvent free formulation
Typical Applications
• Food and beverage sector
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Action Can |
Container Type | Aerosol |
EAN | 5012117798089 |
ECLASS Code | 21132103 |
For Use On | Food Equipment |
Maximum Operating Temperature | -65 to 315°C |
MFR Part No. | 32785-AA |
Product Type | Release Spray |
Series | SP-90 |
Size | 500ml |
UNSPSC Code | 15121514 |