R251.78
Ex VAT
R289.55
Inc VAT
Product Details
Product Specification
Product Documents
This spray lubricant has been formulated to lubricate and protect wire ropes from corrosion. It has good penetrative qualities to lubricate deep into the core of ropes, displacing water and increasing the life of the rope. 'Hi Tack' additives provide excellent adhesion to metal and reduced 'fling off' during use.
Features and Benefits
• Provides excellent protection to the core
• Displaces water and increases the life of the rope
• 'Hi Tack' additives for excellent adhesion to metal
• Reduces 'fling off' during use
Typical Applications
• Wire ropes
Notes
• Size: 500ml
Warning
• Flammable aerosol
Attribute | Value |
---|---|
Brand | Sitesafe |
Container Type | Aerosol |
EAN | 5036140051812 |
ECLASS Code | 23060102 |
For Use On | Metal Wire Ropes |
MFR Part No. | 7323450K |
Product Type | Chain/Drive/Rope Lubricant |
Series | WRS500 |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |