R373.70
Ex VAT
R429.75
Inc VAT
Product Details
Product Specification
Product Documents
Dry PTFE is a durable lubricant containing pure PTFE to produce excellent dry 'slide' results where a wet film lubricant cannot be tolerated due to dust and dirt adherence.
Features and Benefits
• Durable, thin protective coating that resists water, oil and solvents
• Certified NSF H1 for use in the food and beverage sector
• Dry, durable coating to minimise wear & does not contain silicone
• Effective in a wide temperature range -100°C to +200°C
• Formulated to be used where a wet film lubricant cannot be tolerated
• Suitable for use as a release agent, preventing other materials from bonding or to minimise wear and friction
Typical Applications
• Food and beverage sector
• Food Equipment and machinery
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Aerosol |
EAN | 5012117997772 |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Food Equipment |
MFR Part No. | 32786-AA |
Operating Temperature Range | -40 to 260°C |
Product Type | High-Temperature Release Agent |
Series | Dry PTFE |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |