noscriptAction Can CS-90, Copper Anti-Seize Grease, Aerosol, 500ml 1829 | Cromwell Tools
logo

Action Can

CS-90, Copper Anti-Seize Grease, Aerosol, 500ml

SKU:

ACN7323000K

MPN:

1829

R452.22

Ex VAT

R520.05

Inc VAT

IN STOCK (50+)

    Product Details

    CS-90 is a superior quality copper paste that prevents seizing, corrosion and galling of threaded fasteners even in high-temperature conditions. Formulated with an exceptionally high copper content and professional
    grade inhibitors to prevent rust and corrosion, sealing out moisture and protecting threads from corrosive environments. CS-90 is a non-hardening and non-dripping durable film, making it easy to assemble and dissemble threaded components after extended service intervals. Lead and silicone free.


    Features and Benefits
    • Reduces friction and wear on fastening components
    • Enables easy assembly and disassembly
    • Prevents seizing, galling and stripping of threaded fasteners
    • Non-hardening and non-dripping formula
    • Protects fasteners against harsh corrosive environments


    Typical Applications
    • Construction
    • Engineering
    • Industrial
    • Hydraulics


    Notes
    • Available in 500ml tin and 500ml Aerosol


    Warning
    • Aerosol - Flammable


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Action Can

    Container Type

    Aerosol

    EAN

    5012117889992

    ECLASS Code

    23060102

    For Use On

    Threads

    MFR Part No.

    32804-AA

    Operating Temperature Range

    1200°C

    Product Type

    Anti-Seize Grease

    Series

    CS-90

    Size

    500ml

    Type

    Grease

    UNSPSC Code

    15121514