R234.67
Ex VAT
R269.87
Inc VAT
Product Details
Product Specification
Product Documents
This product is a special blend of quality oils, greases and solvents, designed to lubricate and protect all types of cables and slow moving chains. It penetrates quickly into the centre of cables providing excellent protection to the core. It will not sling off, drip or dry out even in adverse conditions. It will also penetrate chain rollers and links enabling smoother working and reduce friction, wear and the possibility of seizure.
Features and Benefits
• Designed to lubricate and protect cables and slow moving chains
• Contains a special blend of quality oils, greases and solvents
• Provides excellent protection to the core of the component
• Reduces the risk of sling off, drip or dry out even in adverse conditions
• Reduces friction, wear and the possibility of seizure
Typical Applications
• Chains
• Cables
• Drives
Notes
• Size: 500ml
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Sitesafe |
Container Type | Aerosol |
EAN | 5036140051829 |
ECLASS Code | 23060102 |
For Use On | Chains |
MFR Part No. | 7323500K |
Product Type | Chain/Drive/Rope Lubricant |
Series | CCA500 |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |