noscriptAction Can AC-90®, Multi-Purpose Lubricant, Aerosol, 250ml 1850 | Cromwell Tools
logo

Action Can

AC-90®, Multi-Purpose Lubricant, Aerosol, 250ml

SKU:

ACN7320050K

MPN:

1850

R117.33

Ex VAT

R134.93

Inc VAT

IN STOCK (50+)

    Product Details

    A one can solution to many, everyday engineering problems, the AC-90® is a true multi-purpose lubricant for maintenance and engineering professionals. Its active formulation helps rapidly displace moisture reducing damp induced faults on ignition circuits as well as providing excellent protection against corrosion whilst keeping parts moving smoothly.


    Effective at removing grime and other residues, the solution is also useful for helping to release over-tightened or corroded fasteners, leaving a fine film for easy lubrication on reassembly.


    Features and Benefits
    • One solution to many common everyday engineering problems
    • Active ingredients rapidly displace moisture and eliminate damp
    • Provides excellent corrosion protection of metal parts and components
    • Silicone free formula keeps moving parts working smoothly and efficiently
    • Helps penetrate and release seized, corroded and over-tightened fasteners
    • Leaves behind a fine lubricating film for easy assembly
    • Effectively removes grime, grease residues, wax-based corrosion coatings, and more
    • Available as NSF H1 registration for use in the food and beverage sector


    Typical Applications
    • Industrial
    • Domestic
    • Mechanical
    • Anti-Corrosion Treatment


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Action Can

    Container Type

    Aerosol

    EAN

    5012117999882

    ECLASS Code

    23060102

    For Use On

    Electrical

    MFR Part No.

    1850

    Product Type

    Multi-Purpose Lubricant

    Series

    AC-90®

    Size

    250ml

    Type

    Lubricant

    UNSPSC Code

    15121514