R419.22
Ex VAT
R482.10
Inc VAT
Product Details
Product Specification
Product Documents
Fast drying corrosion protection. Matches colour of newly galvanised metal. Ideal for protecting welding joints in galvanised structures, along with bare metal and damaged galvanised surfaces. Can be used as a top coat or primer. Compatible with most paint finishes. Contains no CFCs or lead. Fitted with directional spray button designed to assist application in outdoor locations with minimum over-spray.
Features and Benefits
• Fast drying
• Matches colour of newly galvanised metal
• Excellent corrosion protection for bare metal and damaged galvanised surfaces
• Compatible with most paint finishes
• Fitted with directional spray button
• Contains no CFCs or lead
• Ideal for protecting welding joints in galvanised structures
Standards Met
• ASTM B117 (Hot Salt Spray)
• BS AU 148:PT14 1969 (Natural Weathering)
• DIN EN ISO 12944-1 (Corrosion Protection of Steel Structures)
Warning
• Flammable aerosol, may burst if heated
• Causes serious eye irritation
• May cause drowsiness or dizziness
• Keep away from heat sources and naked flames
• Harmful to aquatic life
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Colour | Silver |
Container Type | Aerosol |
Drying Time | Fast Drying |
EAN | 5036140188402 |
For Use On | Metal |
MFR Part No. | 32892-AA |
Product Type | Cold Zinc Galvanising Spray |
Series | SZ1-500B |
Size | 500ml |
UNSPSC Code | 31211500 |