R1610.40
Ex VAT
R1851.96
Inc VAT
Product Details
Product Specification
Product Documents
Chrome-plated steel body, enamel finish gun, offset nozzle. Cartridge, bulk or suction fill. For plant and factory maintenance, fleet service etc. Can be connected to air brake systems on lorries. Suitable for medium greases.
Working pressure: 3600psi/250bar.
Diameter: 56mm.
Overall length: 400mm.
Attribute | Value |
---|---|
Body Finish/Coating | Enamel |
Body Material | Steel |
Brand | Kennedy |
Capacity | 400cc |
Coupler Type | Needlepoint |
EAN | 5036140043404 |
ECLASS Code | 21060800 |
Fill Type | Suction |
Gun/Can Type | Grease Gun |
Maximum Pressure | 3600psi |
Overall Diameter | 56mm |
Overall Length | 385mm |
Overall Width | 290mm |
Power Source | Manual |
Spout/Nozzle Length | 175mm |
Spout/Nozzle Type | Angled Rigid |
UNSPSC Code | 27112901 |