SKU:
KEN5400301K
MPN:
5400301K
R677.11
Ex VAT
R778.68
Inc VAT
Product Details
Product Specification
These side lever grip grease guns are ideal for professional, extended use, with a sturdy chrome-plated steel body. They can be used with medium/heavy greases. The working pressure is 4500 psi/310 bar.
Features & Benefits
• Chrome-plated steel body provides long lasting durability
• Side grip and offset nozzle allows precision on application
• Cartridge, bulk or suction fill allows for flexibility on refills
Typical Applications
• Applying lubricant to mechanical components
Notes
• Only LG400 has a rubber grip on the handle
Attribute | Value |
---|---|
Body Finish/Coating | Chrome |
Body Material | Steel |
Brand | Kennedy |
Capacity | 500cc |
Coupler Type | Needlepoint |
EAN | 5036140468221 |
ECLASS Code | 21060800 |
Fill Type | Bulk Cartridge Suction |
Gun/Can Type | Side Lever Grease Gun |
Maximum Pressure | 4500psi |
Overall Diameter | 63mm |
Overall Length | 525mm |
Power Source | Manual |
Spout/Nozzle Length | 175mm |
Spout/Nozzle Type | Angled Rigid |
UNSPSC Code | 27112901 |