R17.11
Ex VAT
R19.68
Inc VAT
6 Variations Available
Product Details
Product Specification
Designed to last even in punishing environments, this range of red polyethylene funnels are ideal for a host of fluid and material handling applications. Available to purchase in 5 varying sizes or as a set of 4, each product is resistant to oil and chemicals as well as being shatterproof even in cold weather.
Features and Benefits
• Manufactured from durable polyethylene to ensure long product life
• Resistant to chemicals, oil and cold weather making it a robust product
• Available to purchase in varying sizes as well as a four piece set to ensure you find the right product for your requirements
• Supplied in a vibrant red colour to offer optimum visibility
Typical Applications
• Automotive
• Construction
• Fluid Handling
Notes
• Product KEN5402892K is a 4 piece funnel set, all other products are sold as single sizes
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Chemicals |
Diameter | 100mm |
ECLASS Code | 32031709 |
Material | Polyethylene |
MFR Part No. | QM-305-3 |
Number of Pieces | 1 |
Overall Length | 100mm |
Product Type | Funnel |
Spout/Nozzle Type | Straight Rigid |
UNSPSC Code | 27112902 |