R36.67
Ex VAT
R42.17
Inc VAT
3 Variations Available
Product Details
Product Specification
Constructed from oil and acid resistant polyethylene, these heavy-duty funnels are suited for the controlled dispensing and direction of fluids. Fitted with anti-splash rims to reduce spillage, the product is available in three different sizes. Fully shatterproof and will not break in cold weather.
Features and Benefits
• Product is shatterproof and resistant to cold weather to bolster product life
• Anti-splash rims ensure the control of liquids
• Available in varying sizes to suit your requirements
• Manufactured from durable polyethylene that is resistant to oil and chemicals
Typical Applications
• Domestic
• Workshops
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Chemicals |
Diameter | 160mm |
ECLASS Code | 32031709 |
Material | Polypropylene |
MFR Part No. | QM-522 |
Number of Pieces | 1 |
Overall Length | 160mm |
Product Type | Funnel |
Spout/Nozzle Type | Straight Rigid |
UNSPSC Code | 27112902 |