R51.33
Ex VAT
R59.03
Inc VAT
2 Variations Available
Product Details
Product Specification
With an anti-splash rim, removable brass filter, integral handle and either a rigid offset or flexi spout, these polyethylene funnels are ideal for controlled fluid dispensing. Resistant to both oil and chemicals, the products are highly durable and versatile.
Features and Benefits
• Heavy-duty polyethylene construction makes for a resilient product
• Available with either a flexi or offset spout depending on your preference and requirements
• Anti-splash rims minimise the amount of liquid that is spilt when dispensing
• Integrated handle allows you to easily transport and manouevre the product
• Supplied with a brass filter to clear out debris as you pour into the funnel
• Resistant to oils, chemicals and cold weather as well as being shatterproof
Typical Applications
• Workshops
• Domestic
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Chemicals |
Diameter | 160mm |
ECLASS Code | 32031709 |
Material | Polypropylene |
MFR Part No. | QM-361-2 |
Number of Pieces | 1 |
Overall Length | 160mm |
Product Type | Funnel |
Spout/Nozzle Type | Angled Rigid |
UNSPSC Code | 27112902 |