logo

Action Can

TF-90, Twinspray Fast Drying Cleaning Solvent, Solvent Based, Aerosol, 500ml

SKU:

ACN7323322T

MPN:

33322-AA

R399.67

Ex VAT

R459.62

Inc VAT

IN STOCK (50+)

    Product Details

    A powerful degreaser that removes greases, oils and lubricants from metal, most plastics and composites. It ensures rapid evaporation of the liquid and leaves behind zero residue for a clean finish.


    Features and Benefits
    • Rapid evaporation with zero residue
    • Removes oils, greases, waxes and cutting lubricants from metal surfaces, bearing and chains
    • Ideal for pre-painting, bonding and sealing cleaner
    • Good compatibility with a variety of materials


    Typical Applications
    • Industrial and electrical MRO
    • Trade and professional DIY
    • Agriculture
    • Fasteners and fixings


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    Action Can

    Container Type

    Aerosol

    ECLASS Code

    23060101

    MFR Part No.

    33322-AA

    Product Type

    Fast Drying Cleaning Solvent

    Removes

    Cutting Lubricants Grease Oil Wax

    Series

    TF-90

    Size

    500ml

    Suitable For Use On

    Bearings and chains Metal surfaces Most plastics and composites

    UNSPSC Code

    15121514